This item is Discontinued.

Zoro Select Splash Guard, 36" X 24", 0.25" Nyracord(R) Rubber, Black 4RGK6

Splash Guard, 36" X 24", 0.25" Nyracord(R) Rubber, Black (Discontinued)

  • Mfr # 4RGK6
  • Zoro # G1783686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RGK6
Zoro #
G1783686
UPC #
-
Country of Origin
United States

Dimensions

Length
36"
Width
24"

Details

Type
Classic
Material
0.25" Nyracord(R) Rubber
Item
Splash Guard
Application
Universal Fit for HD Trucks and Trailers
Color
Black

Description

Splash Guard, 0.25 in Nyracord(R) Rubber, Length 36 in, Width 24 in, Black, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.