Adjustable Closet Flange, 4x3", Spigot

  • Mfr # 1WHR6

  • Zoro # G1787405


product price: $13.89
/ea

Key Features

Fits Brand
Mueller Industries
For Use With
Mfr. No. 02986, 03042, 03415, 02237, 02413, 02754, 02763, 02764, 02814, 02824, 02828, 02852, 02857, 02869, 02873, 02878, 02882, 02887, 02892, 02901, 02907, 02908, 02924, 02929, 02935, 02941, 02949, 02950, 02979, 02990, 02999, 03003, 03024, 03086, 03047, 02230, 03041, 03025, 03405, 02796, 03026, 02782, 02249
For Use With Mfr. Model Number
02230, 02237, 02249, 02413, 02754, 02763, 02764, 02782, 02796, 02814, 02824, 02828, 02852, 02857, 02869, 02873, 02878, 02882, 02887, 02892, 02901, 02907, 02908, 02924, 02929, 02935, 02941, 02949, 02950, 02979, 02986, 02990, 02999, 03003, 03024, 03025, 03026, 03041, 03042, 03047, 03086, 03405, 03415
Size
4" x 3" Spigot
Material
ABS with Metal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHR6
Zoro #
G1787405
UPC #
012871022289
Country of Origin
United States

Dimensions

Size
4" x 3" Spigot
Pipe Size
4 x 3"

Details

Item
Adjustable Toilet Flange
Fits Brand
Mueller Industries
For Use With
Mfr. No. 02986, 03042, 03415, 02237, 02413, 02754, 02763, 02764, 02814, 02824, 02828, 02852, 02857, 02869, 02873, 02878, 02882, 02887, 02892, 02901, 02907, 02908, 02924, 02929, 02935, 02941, 02949, 02950, 02979, 02990, 02999, 03003, 03024, 03086, 03047, 02230, 03041, 03025, 03405, 02796, 03026, 02782, 02249
For Use With Mfr. Model Number
02230, 02237, 02249, 02413, 02754, 02763, 02764, 02782, 02796, 02814, 02824, 02828, 02852, 02857, 02869, 02873, 02878, 02882, 02887, 02892, 02901, 02907, 02908, 02924, 02929, 02935, 02941, 02949, 02950, 02979, 02986, 02990, 02999, 03003, 03024, 03025, 03026, 03041, 03042, 03047, 03086, 03405, 03415
Material
ABS with Metal Ring
Standards
ASTM D3965
Temp. Range
-40 to 180F
Type
Toilet Flange, Adjustable
Material of Construction
ABS with Metal Ring
Connection
Spigot
Compatible Manufacturer Part Number
02230, 02237, 02249, 02413, 02754, 02763, 02764, 02782, 02796, 02814, 02824, 02828, 02852, 02857, 02869, 02873, 02878, 02882, 02887, 02892, 02901, 02907, 02908, 02924, 02929, 02935, 02941, 02949, 02950, 02979, 02986, 02990, 02999, 03003, 03024, 03025, 03026, 03041, 03042, 03047, 03086, 03405, 03415
Compatible Product Type
Toilets
Product Type
Adjustable Toilet Flange
Compatible Series
Mueller Industries
Compatible Brand
Mueller Industries
Compatible SubBrand
Most Toilets

Description

Adjustable Closet Flange With Metal Ring, Pipe Size 4x3 In, Spigot Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.