Door Frame Weatherstrip, 3 ft, Gray

  • Mfr # 45061CNB36

  • Zoro # G1807294


product price:  $18.15
/ea

Key Features

Projection
9/32 in
Color
Clear
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45061CNB36
Zoro #
G1807294
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
5/8 in
Overall Height
1 3/16 in
Flange Width
7/16 in
Flange Thickness
0.063 in
Flange Height
7/16 in
Overall Width
5/16 in
Insert Size - Maximum
5/8 in

Details

Projection
9/32 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Insert Type
Brush
Sold As
Strip
UL Fire Rating
UL10C
Stays Flexible to
-25 Degrees F
Flange Finish
Clear
Includes
#6 x 5/8 in PHSMS
Flange Color
Clear
Temperature - Maximum
-25 Degrees F
Flange Projection
7/16 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Clear, Flange Height 7/16 in, Flange Width 7/16 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 5/16 in, Overall Height 1 3/16 in, Stays Flexible to -25 Degrees F, Projection 9/32 in, Mounting Type Surface, Includes #6 x 5/8 in PHSMS, Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.