Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 59 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPL6

  • Zoro # G1850572


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
59 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPL6
Zoro #
G1850572
UPC #
190735144046
Country of Origin
United States

Dimensions

Length Less Shaft
7.88 in
Keyway Size Type
#605 Woodruff Key
Keyway Size
#605 Woodruff Key
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1.5"
Overall Width
4.63 in
Overall Height
4.72 in
Output Shaft Diameter
5/8 in
Keyway Depth
5/8 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Length
1 1/2 in
Output Shaft Height
3.5 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Length
1.5 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
59 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.6
Standards
CSA Certified, UL Recognized
Input HP
1/10 hp
RPM Range
51 to 75
Max. Ambient Temp.
40 Degrees C
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Rotation
CW
Phase
Single
Reversible Shaft Output
No
Mounting
All Position
Shaft Orientation
Parallel
Gear Material
Acetyl, Steel
Shaft
Single Output
Voltage
115
Overhung Load
150 lb
Enclosure
Open
Gear Ratio
27:1
Finish
Unpainted
Gears
Acetyl/Steel
Seals
Lip Type on Output Shaft
Thermal Protection
None
Housing
Die Cast Zinc
Insulation Class
b
Hz
60 Hz
Lubrication
Grease Filled
Motor Type
Shaded Pole
Gear Case Material
Die Cast Zinc
Housing Material
Die Cast Zinc
Full Load Current
2.6 A
Number of Output Shafts
1
Maximum Torque
59 in-lb
Overhung Load Capacity
150 lb
Input Horsepower
0.1 hp
Keyway Type
Woodruff
Nameplate Speed
60 RPM
Motor Enclosure
Open Air-Over
Seal Type
Lip Type on Output Shaft
Inverter Rated
No
Brake Type
None
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Mount Type
Any Position
Mounting Orientation
Any Angle
Motor Insulation Class
B
Inverter Rating
27:1
Housing Material Finish
Unpainted

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 60 RPM, Maximum Torque 59 in-lb, Overhung Load Capacity 150 lb, Rotation CW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 27:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.