Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Hub Installer and Puller

  • Mfr # 7208A

  • Zoro # G1859006


product price: $65.99
/ea

Key Features

Application
For Servicing Front Wheel Drive Cars With 20mm X 1.5 Thread Axle Shafts
Features
Servicing Front-Wheel Drive Cars
Screw Width
5
Screw Size
5/8-18
Max. Spread (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7208A
Zoro #
G1859006
UPC #
731413038792
Country of Origin
Taiwan, Province of China

Dimensions

Screw Width
5
Screw Size
5/8-18

Details

Item
Front Hub Installer and Puller
Application
For Servicing Front Wheel Drive Cars With 20mm X 1.5 Thread Axle Shafts
Features
Servicing Front-Wheel Drive Cars
Max. Spread (In.)
4 1/2 in
Includes
Spare Locknut
Use w/Jaw or Push Puller No.
5MF77
Min. Spread (In.)
4 in
Function
Pushes Axle Shaft From Front Hub And Pulls Axle Shaft Into Front Hubs On Ford Vehicles

Description

Front Hub Installer and Puller, Includes Spare Locknut, Features Servicing Front-Wheel Drive Cars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.