This item is Discontinued.

Dayton Electric Winch, 1HP, 115VAC 4ZY95

Electric Winch, 1HP, 115VAC (Discontinued)

  • Mfr # 4ZY95
  • Zoro # G1895582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZY95
Zoro #
G1895582
UPC #
190735341698
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 Year Limited
Included Rope Dia.
5/16 in
Overall Width
7-3/16"
Overall Height
9"
Overall Length
25-7/16"
Included Rope Length
100 ft

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115VAC
1st Layer Load Capacity
3000 lb
Motor HP
1.0
1st Layer Line Speed
10.3 fpm
Rope Material
Wire
Full Load Amps
16.4
Winch Gear Type
1-Stage Planetary
Item
Electric Winch
No Load Line Speed
10.5 fpm
Gear Ratio
253:1
1st Layer Line Pull
3000 lb.
Series
Dayton PL
Clutch Type
Freespooling
Full Load Line Speed
10.3 fpm
Mechanical Brake
Yes
Pulley Block
Yes
Free Spooling Clutch Type
Lever
Gear Type
1-Stage Planetary Gear
Clutch Release
Yes
Drum Capacity for 5/16 In. Cable
100 ft.
Winch Gear Ratio
253:1

Description

Electric Winch, 1st Layer Line Speed 10.3 fpm, 1st Layer Load Capacity 3000 lb, Gear Ratio 253:1, Gear Type 1-Stage Planetary Gear, Clutch Type Freespooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.