Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Can Grip, 4 1/2 in Lg, 1 1/2 in Wd, Black, Aerosol Spray Can

  • Mfr # 243546

  • Zoro # G1908453


product price: $5.89
/ea

Key Features

Color
Black
For Use With
Aerosol Spray Can
Length
4 1/2 in
Width
1 1/2 in
Brand and Series
Rust-Oleum Stops Rust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243546
Zoro #
G1908453
UPC #
020066170585
Country of Origin
China

Dimensions

Length
4 1/2 in
Width
1 1/2 in

Details

Color
Black
For Use With
Aerosol Spray Can
Item
Spray Can Grip
Brand and Series
Rust-Oleum Stops Rust

Description

Turn any spray can into a spray gun. Provides more control for a professional finish. Keeps hands clean. Easy slide-on grip fits most spray cans.


• Keeps hands clean
• Durable construction
• Locking collar keeps cans in place
• Easy slide-on grip fits most spray cans
For Best Results Use trigger safety lock when not in use.
Available Sizes
• Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.