Shop KNIPEX

Insulated Long Nose Plier, 8 in., Serrated

  • Mfr # 26 18 200 SBA

  • Zoro # G1924072


product price:  $45.79
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Cushion Grip
Features
Elastic Precision Points, Half-Round Jaws
Jaw Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26 18 200 SBA
Zoro #
G1924072
UPC #
843221000509
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Width
3/4 in
Jaw Length
3 in
Tip Width
1/8 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Cushion Grip
Features
Elastic Precision Points, Half-Round Jaws
Joint Type
Solid
Jaw Bend
0 Degrees
Nonsparking
No
ESD Safe
No
Gripping Surface
Serrated
Wire Crimper
No
Spring Return
No
Plier Product Group
Pliers
Handle Color
Multicolored
Side Cutter
Yes
Insulated
Yes
Standards
ASTM F1505-01, IEC 60900
Cutting Capacity/Material
1/8 in Medium Hard Wire, 5/64 in Hard
Max. Jaw Opening
1 in
Plier Item
Long Nose Pliers
Tether Capable
Tether Capable
Voltage Rating
1,000 V
Insulated / Uninsulated
Insulated
Wire Stripper
Yes
Handle Style
Cushion Grip
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Includes Wire Stripper
Yes
Plier Type
Needle Nose Pliers
Non-Sparking
No
Includes Wire Cutter
Yes
Additional Tool Functions
Cutter
ESD-Safe
No
Jaw Texture
Serrated
Maximum Jaw Opening
1 in
Steel Type
Chrome Vanadium Steel
Nose Shape
Chain
Tether Ready
No
Cutting Capacities
1/8 in (Medium-Hard Wire), 5/64 in (Hard Wire)

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 3 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities 1/8 in (Medium-Hard Wire), 5/64 in (Hard Wire), Features Elastic Precision Points, Half-Round Jaws, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Grip Style Standard Cushion, Handle Color Multicolored

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.