Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Sealing Washer, Fits Bolt Size #8 neoprene, 100 PK 4PAC5

Sealing Washer, Fits Bolt Size #8 neoprene, 100 PK (Discontinued)

  • Mfr # 4PAC5
  • Zoro # G1944783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PAC5
Zoro #
G1944783
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#8
Outside Dia.
0.312 in
Thickness
0.062 in
Inside Dia.
0.15 in
Outside Diameter
0.312 in
For Screw Size
#8
Inside Diameter
0.15 in
Maximum Thickness
0.062 in

Details

Item
Sealing Washer
Material
neoprene
Finish
Plain
System of Measurement
Inch
Application
Cushioning, Sealing and Vibration Resistant
Thickness Tolerance
+/-0.020 in
Color
Black
Type
flat
Maximum Temperature
190 Degrees F
Seal Material Color
Black
Minimum Temperature
-20 Degrees F
Finish Type
Plain

Description

Sealing Washer, Finish Plain, For Screw Size #8, Inside Diameter 0.15 in, Outside Diameter 0.312 in, Maximum Thickness 0.062 in, Seal Material -, System of Measurement Inch, Maximum Temperature 190 Degrees F, Minimum Temperature -20 Degrees F, Rockwell Hardness -, Seal Material Color Black, Thickness Tolerance +/-0.020 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.