Shop GREENLEE

Knockout Punch, 1" Size

  • Mfr # 35178

  • Zoro # G1950873


product price:  $81.19
/ea

Key Features

Hole Size (In.)
1 in
Size
25.4mm
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Falls Free
Includes
Punch, Die and Draw Stud
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35178
Zoro #
G1950873
UPC #
783310351788
Country of Origin
Korea, Republic of

Dimensions

Hole Size (In.)
1 in
Size
25.4mm
Hole Size Nominal
1.0 in
Draw Stud Length
2 5/8 in
Exact Hole Diameter
1 in
Nominal Hole Size
1 in
Draw Stud Diameter
3/8 in

Details

Item
Knockout Punch and Die Kit
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Falls Free
Includes
Punch, Die and Draw Stud
Number of Pins
0
Features
Centering Marks For Hole Alignment
Use With
Greenlee Manual, Hydraulic, and/or battery operated knockout drivers
Type
Standard Round
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Max. Capacity Mild Steel (Ga.)
14
Number of Pieces
3
For Use With Tool Type
Ratchet (1 in)
Series
Slug-Buster
Punch Shape
Round
Knockout Punch Component Included
Punch, Die and Draw Stud
Includes Draw Stud
Yes
Maximum Sheet Metal Capacity-Steel
14 ga
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Slug Type
Splits in Half; Falls Free from Die and Stud
Maximum Sheet Metal Capacity-Aluminum
14 ga

Description

If you need to make a hole in a metal sheet, the Greenlee 35178 Knockout Punch is the tool for you. It will allow you to create holes that are precise and smooth. The punch has centering marks on it so that your hole alignment is always accurate. This knockout punch is designed for punching holes in mild steel, aluminum, fiberglass or plastic. It has a 1" diameter and works with all manual, hydraulic and battery operated knockout drivers. It can also split slugs for easier slug removal. The Greenlee Knockout Punch will provide you with precision and durability as well as saving time on projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.