Shop ICM

Time Delay Relay, Delay on Break, 18 To 240V AC, -, -

  • Mfr # ICM203B
  • Zoro # G1959745

product price: 
$
22.35
/ea

Key Features

Application
Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration
Voltage
18 To 240V AC
Frequency
50/60 Hz
Delay
Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
Monitors
High/Low Voltage, Voltage Unbalance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICM203B
Zoro #
G1959745
UPC #
800442027272
Country of Origin
United States
Application
Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration
Voltage
18 To 240V AC
Frequency
50/60 Hz
Item
Time Delay Relay
Delay
Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
Monitors
High/Low Voltage, Voltage Unbalance
Type
Delay on Break
Temp. Rating (F)
-40 to 167
Contact Rating (Amps)
1.5 A
Control Volts
18V AC to 240V AC
For Use With
Appliance, Electrical, HVAC/R, Pool, Spa
Includes
1/4 in Quick Connect, Single Hole Mounting
Hz
50/60 Hz
Time Delay
Adj. 1.8 to 600 Sec.
Agency Compliance
IEEE587
Input Voltage
8 to 240V AC
Standards
C-UL-US, cCSAus
Features
Compressor Lockout/Anti-Short Cycle Timer, Helps to Protect Compressors from Damage Caused by Rapid Short Cycling, Simple, 2-Wire Hookup
Mounting Style
Surface
Coil Voltage
8 to 240V AC
Delay Function
Off Delay
Maximum Operating Temperature
167 Degrees F
Number of Pins
2
Contact Rating (AC)
1.5 A
Minimum Operating Temperature
-40 Degrees F
Base Shape
Square
Operating Temperature - Maximum
167 Degrees F
Maximum Time Setting
600 sec
Relay Operation
Delay On Break Relay
Minimum Time Setting
1.8 sec
Operating Temperature - Minimum
-40 Degrees F
Weight
0.1 lb
Current Rating
1.5 A
Adjustment Method
Knob
Compatible Product Type
Appliance, Electrical, HVAC/R, Pool, Spa

Dimensions

Depth
2 in
Height
2 in
Body Height
1 1/4 in
Body Depth
2 in
Body Width
2 in
Overall Depth
2 in
Fits Chest Size
Compressor Lockout/Anti-Short Cycle Timer, Helps to Protect Compressors from Damage Caused by Rapid Short Cycling, Simple, 2-Wire Hookup

Description

Time Delay Relay, Adjustment Method Knob, Base Shape Square, Body Depth 2 in, Body Height 1 1/4 in, Body Width 2 in, Coil Voltage 8 to 240V AC, Contact Rating (AC) 1.5 A, Current Rating 1.5 A, Delay Function Off Delay, Features Compressor Lockout/Anti-Short Cycle Timer, Helps to Protect Compressors from Damage Caused by Rapid Short Cycling, Simple, 2-Wire Hookup, For Use With Appliance, Electrical, HVAC/R, Pool, Spa, Frequency 50/60 Hz, Includes 1/4 in Quick Connect, Single Hole Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.