Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Train Transmission Fluid, Bottle, 2.5 gal, Powershift Transmissions

  • Mfr # 101189

  • Zoro # G1971051


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Size
2.5 gal
Container Type
Bottle
Flash Point (F)
442 Degrees F
Viscosity Index
158
Viscosity (SUS @ 100 F)
283 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101189
Zoro #
G1971051
UPC #
071924448094
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
Drive Train Transmission Oil
Container Type
Bottle
Flash Point (F)
442 Degrees F
Viscosity Index
158
Viscosity (SUS @ 100 F)
283 SUS
Color
Amber
Standards
John Deere J20A, J20C, Ford New Holland M2C134D, Massey Ferguson M1135, M1141, White New Idea Q-1802, Q-1826, Case International JIC 145, MS 1210, B6 JIC 185, MS 1204, MS 1205, MS 1206, Allison C-4, Deutz Allis XL, Caterpillar TO-2 Powershift, SAE80, API GL-4 Gear Lube
Specific Gravity
0.84
Application
Transmissions and Drive Trains
Pour Point (F)
-46 Degrees F
Type
Mobilfluid 424
For Use With
Off-Road Applications
Series
Mobilfluid 424
Flash Point
198 Degrees F
Pour Point
-46 Degrees F
Manufacturer Specifications
Allison C-4, API GL-4 Gear Lube, B6 JIC 185, Case International JIC 145, Caterpillar TO-2 Powershift, Deutz Allis XL, Ford New Holland M2C134-D, John Deere J20A, John Deere J20C, Massey Ferguson M1135, Massey Ferguson M1141, MS 1204, MS 1205, MS 1206, MS 1210, SAE80, White New Idea Q-1802, White New Idea Q-1826
Viscosity @ 100 Deg F
283 SUS
SAE Viscosity Grade
80W
Transmission Fluid Type
Drive Train Transmission Fluid
Transmission Type
Powershift Transmissions
Viscosity @ 40 Deg C
55 cSt
Viscosity @ 100 Deg C
9.6 cSt
Features
Excellent Protection Against Rust Corrosion and Yellow Metal Etching, High Viscosity Index and Shear Stability, Reduces Wear Extends Equipment Life and Reduces Maintenance Costs
Odor
Characteristic
Boiling Point
600 Degrees F

Description

Drive Train Transmission Oil, Transmission Fluid Type Drive Train Transmission Fluid, Container Type Bottle, Container Size 2.5 gal, Series Mobilfluid 424, Transmission Type Powershift Transmissions, Viscosity Index 158, Standards John Deere J20A, J20C, Ford New Holland M2C134D, Massey Ferguson M1135, M1141, White New Idea Q-1802, Q-1826, Case International JIC 145, MS 1210, B6 JIC 185, MS 1204, MS 1205, MS 1206, Allison C-4, Deutz Allis XL, Caterpillar TO-2 Powershift, SAE80, API GL-4 Gear Lube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.