Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Extractor Set, 1/4-3/4 In, 13Pc

  • Mfr # 54113

  • Zoro # G1991963


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
13
Includes
1/2 in, 1/4 in, 10 in, 11/16 in, 12 in, 13 in, 17mm, 3/4 in (19mm), 3/8 in, 5/16 in (8mm), 5/8 in (16mm), 7/16 in (11mm), 9/16 in (14mm)
For Removing Studs, Bolts, Screws
1/4-3/4" & 8-19mm
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54113
Zoro #
G1991963
UPC #
024721541130
Country of Origin
United States

Dimensions

Drive Size (In.)
3/8
For Bolt Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Drive Size
3/8 in
Standard Socket Size
1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Socket Size Range
1/4 in to 3/4 in
Standard Socket Style/Size
Standard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Socket Depth
Standard
Socket Length
1 in

Details

Item
Screw Extractor Set
Material
Steel
Number of Pieces
13
Includes
1/2 in, 1/4 in, 10 in, 11/16 in, 12 in, 13 in, 17mm, 3/4 in (19mm), 3/8 in, 5/16 in (8mm), 5/8 in (16mm), 7/16 in (11mm), 9/16 in (14mm)
For Removing Studs, Bolts, Screws
1/4-3/4" & 8-19mm
Impact Rated
No
Type
Left Hand Spiral Flute
For Bolt Thread Direction
Right Hand
Material - Machining
Carbon Steel
Container Type
Case
Drive Type
Hand
Extractor Type
Reverse Spiral Flute Bolt Extractor
Number of Standard Sockets
13
Insulated
No
Includes Wrenches
No
Piece Count Range
2 to 25
Measurement Type
Metric, SAE
Sockets Included
Bolt Extractor
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Included
Socket Shape
Bolt Extractor
Includes Deep Sockets
Deep Sockets Not Included
Finish
Unfinished
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready
No
Flex Socket Count/Style
None
Product Type
Screw Extractor Set
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Series
IRWIN
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction

Description

Screw Extractor Set, Standard Socket Count/Style (13) Bolt Extractors, Standard Socket Style/Size Standard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, SAE, Bolt Extractor, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.