Shop MASON INDUSTRIES
See all product information
Create Account
Vibration Isolator, Neoprene, 0 to 35 lb.
- Mfr # 2LVR8
- Zoro # G2019236
product price:Â
$
8.29
/ea
Key Features
Isolator Type
Neoprene
Capacity Range
0 to 35 lb
Deflection Range
0.10 in to 0.20 in
Max. Rod Dia.
3/8 in
Lower Rod Penetration
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2LVR8
- Zoro #
- G2019236
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Hanger-Mount Vibration Isolator
- Isolator Type
- Neoprene
- Capacity Range
- 0 to 35 lb
- Deflection Range
- 0.10 in to 0.20 in
- Lower Rod Penetration
- 1 1/4 in
- Color Mark
- Green
- Bushing Type
- Rubber
- Isolator Material
- Neoprene
- Rated Deflection - Maximum
- 0.2 in
- Bushing Material
- Rubber
- Rated Deflection - Minimum
- 0.1 in
- Includes Spring
- Spring Not Included
- Rated Capacity - Maximum
- 35 lb
Dimensions
- Max. Rod Dia.
- 3/8 in
- Depth
- 1 3/4 in
- Width
- 1 7/8 in
- Height
- 2 1/4 in
- Overall Height
- 2 1/4 in
- Overall Depth
- 1 3/4 in
- Overall Width
- 1 7/8 in
- Rod Diameter - Maximum
- 3/8 in
Description
Hanger-Mount Vibration Isolator, Neoprene, Capacity Range 0 to 35 lb, Deflection Range 0.10 in to 0.20 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 1 1/4 in, Depth 1 3/4 in, Height 2 1/4 in, Width 1 7/8 in, Spring Color Not Applicable, Color Mark Green, Bushing Type Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.