Shop TECHFLEX
See all product information
Create Account
Hot Knife Cutting Tool, Bench Mount
Mfr # HKB0.00WH
Zoro # G2021171
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Watts
120 W
Includes
Blade
Voltage
120 V
Cuts
Plastic, Foam, Cork, and Other Soft Materials
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HKB0.00WH
- Zoro #
- G2021171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Blade Length
- 2 1/2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Item
- Bench Mount Hot Knife
- Watts
- 120 W
- Includes
- Blade
- Voltage
- 120 V
- Cuts
- Plastic, Foam, Cork, and Other Soft Materials
- Operating Temp.
- 600 Degrees F
- Description/Special Features
- Heats to Operating Temperature in 30 Seconds, Lighted Power Switch
- For Use With
- Techflex Braided Sleeving
- Auto Shutoff
- No
Description
Bench Mount Hot Knife, Voltage 120 V, 120 W Watts, Operating Temp. 600 Degrees F, Cuts Plastic, Foam, Cork, and Other Soft Materials, Blade Length 2 1/2 in, Auto Shutoff No, For Use With Techflex Braided Sleeving, Overall Length 7 in, Description/Special Features Heats to Operating Temperature in 30 Seconds, Lighted Power Switch, Includes Blade