This item is Discontinued.

Brooks Meter, Air, 10-100 Scfh 2520A4A34SVVT

Meter, Air, 10-100 Scfh (Discontinued)

  • Mfr # 2520A4A34SVVT
  • Zoro # G2046965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2520A4A34SVVT
Zoro #
G2046965
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Center-Center Insert Size
3 1/2 in
Depth
1 1/8 in
Center-Center Fitting Size
5 1/2
Connection Size (In.)
1/8 FNPT
Width
1 3/8 in
Height (In.)
6-1/2
Width (In.)
1-3/8"
Height
6 1/2 in
Overall Width
1.4 in
Overall Height
6.5 in
Overall Length
1.1 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Acrylic
Flow Material
Air
Connection Type
FNPT
Max. Pressure
100 psi
Max. Viscosity
79.8 SUS
Wetted Materials
Clear Acrylic, Stainless Steel, Viton
Flow Range
10 to 100 scfh
Fitting
Stainless Steel
Fluid Temp. Range
40 Degrees to 150 Degrees F
Max. Pressure (PSI)
100
Seal Material
Viton
Insert
10-32 Threaded Brass
Max. Temp. (F)
150
O-Ring
Viton
Flow Range @ SCFH
10 to 100
Flow Range @ SCFH of Air
10 to 100
Accuracy (%)
+/-3
Includes
Valves
Application
For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
Output Type
Scaled Pulse
Standards
International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS
Product Type
Machined Flow Meter
Flowmeter Type
Variable Area
Mounting Orientation
Vertical
Viscosity - Maximum
79.8 SUS
O-Ring Material
Viton
Compatible Flow Material
Air
Flow Rate - Minimum
10 scfh
Unit Of Measure
Liters
Media Temperature - Maximum
150 Degrees F
Accuracy
3%
Flow Rate - Maximum
100 scfh
Wetted Material
Acrylic, Stainless Steel, Viton
Media Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
100 psig

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.