Antifreeze Coolant, 1 gal., Concentrated

  • Mfr # ZXG051

  • Zoro # G2079122


product price:  $17.99
/ea

Key Features

Color
Yellow
Size
1 gal
Application
Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZXG051
Zoro #
G2079122
UPC #
028882501439
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Yellow
Application
Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Appearance
Liquid
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Bottle
pH
7.5 to 11
Specific Gravity
1.11 to 1.14
Flash Point (F)
250 Degrees F
Freezing Point (F)
-34 Degrees F
Dilution Ratio
50/50
Boiling Point (F)
226 Degrees F
Item
Antifreeze Coolant
Standards
ASTM D3306, ASTM D6210
Flash Point
250 Degrees F
Minimum pH Level
7.5
Coolant Type
HOAT
Mileage Rating
150,000 mi
Net Weight
1 gal
Maximum pH Level
11
Biodegradable
Not Biodegradable
Manufacturer Specifications
GM 1825M, GM 1899M, John Deere JDM H24, Mercedes-Benz Before 2017, MTU MTL 5048, Navistar MPAPS B1 III, TMC of ATA RP-329B
Concentration Type
Concentrated
Silicate-Free
Contains Silicate
Lifetime Rating
5 yr
Compatible Engine Type
Diesel Engines, Gasoline Engines
Series
G05
Phosphate-Free
Phosphate-Free
Base Formulation
Ethylene Glycol
Boiling Point
265 Degrees F
Compatible Vehicle Type
Heavy Duty Vehicles, Light Duty Trucks
Freezing Point
-34 Degrees F

Description

Antifreeze Coolant, Coolant Type HOAT, Series G05, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.