Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated

  • Mfr # 4JX65

  • Zoro # G2080111


product price:  $10.39
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
525 lb
Eye Hook Inside Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JX65
Zoro #
G2080111
UPC #
-
Country of Origin
China

Dimensions

Max. Cable Size
3/16 in
Eye Hook Inside Dia.
7/32 in
Mounting Hole Dia.
3/16 in
Sheave Outside Dia.
1 1/2 in
Sheave Outside Diameter
1 1/2 in
Compatible Rope Diameter
3/16 in
Sheave Inside Diameter
1 in
Overall Height
1 7/8 in
Sheave Depth
7/16 in
Mounting Hole Diameter
3/16 in
Overall Depth
2 in
Overall Width
1 5/8 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
525 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Operation
Pulling
Mount Type
Side Mount, Upright Mount
Housing Material
Carbon Steel
Number of Grooves
1
Compatible Rope Type
Fibrous Rope, Wire Rope

Description

Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Upright Mount, Working Load Limit 525 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 in, Sheave Depth 7/16 in, Sheave Outside Diameter 1 1/2 in, Compatible Rope Type Fibrous Rope, Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Carbon Steel, Mounting Hole Diameter 3/16 in, Number of Grooves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.