This item is Discontinued.

Alumaseal Radiator Sealer Powder, 0.70 oz. ASBPI12

Radiator Sealer Powder, 0.70 oz. (Discontinued)

  • Mfr # ASBPI12
  • Zoro # G2110647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASBPI12
Zoro #
G2110647
UPC #
073905212052
Country of Origin
Multiple

Dimensions

Size/Net Weight
0.108
Size
0.71 oz
Container Size
0.71 oz

Details

Item
Radiator Sealer Powder
For Use With
Radiator
Sub-Category
Leak Stoppers
Appearance
Powder
Color
Brown
Container Type
Bottle
Specific Gravity
1.0
Dissolves
Yes
Type
Leak Stopper
Application
Automobiles/Trucks

Description

Radiator Sealer Powder, Container Type Bottle, Container Size 0.71 oz, Color Brown, Standards -, Specific Gravity 1.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.