Devcon

Putty, Steel, 1 Lb (Discontinued)



This Product is Discontinued
Shop for all Repair Putties

Key Features

  • Type Steel Filled, Room Temperature Cure
  • Size 1 lb.
  • Color Dark Gray
  • Container Type Can
  • Functional Cure 16 hr.
See all product information

Product Information

Dimensions

Size 1 lb.

Details

Item Guard, For Most Metals, Concrete and Some Plastics
Type Steel Filled, Room Temperature Cure
Color Dark Gray
Container Type Can
Functional Cure 16 hr.
Includes 1-lb. Kit, Resin and Hardener
Shear Strength 2800 psi
Characteristics Forms a Tough, Durable Metallic Mass that can be Drilled, Tapped, Machined or Painted, Cures at Room Temperature
Temp. Range Up to 250 Degrees F
Mixing Ratio 2.5:1
Work Life 45 min.
Application Maintenance, Production and Tooling Operations

Description

Guard, For Most Metals, Concrete and Some Plastics, Container Type Can, Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products