Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # 30265RED

  • Zoro # G2126275


product price: $17.15
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265RED
Zoro #
G2126275
UPC #
032903026528
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Width
6 3/4 in
Inside Height
8 1/4 in
Inside Length
17 1/8 in
Length
18 in
Height
9 in
Width
8 1/4 in
Outside Height
9 in
Outside Length
18 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 9 in
Hopper Height
8 1/4 in

Details

Color
Red
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.55 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40265CRY, 402655KY89
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 402655KY89
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30265RED Hang & Stack Storage Bin is a sizeable storage solution with an overall length of 18 inches, width of 8 1/4 inches, and height of 9 inches. The inside dimensions are also generous with a length of 17 1/8 inches, width of 6 3/4 inches and height of up to 8 1/4 inches. These measurements make the bin suitable for storing various items while maintaining a stationary position.
Constructed from durable plastic material in a vibrant red color, this Hang & Stack Storage Bin is designed to last. It features one divider slot that can be used to organize your stored items effectively. This bin has been built to handle a load capacity and stacking capacity both up to an impressive weight limit of approximately sixty pounds (60 lb).
This storage bin comes equipped with molded slots for ID labels along with a label holder which can assist in easy identification and categorization of contents. Despite being stationary by design, it offers flexibility as it's hangable and stackable, thus maximizing space utilization wherever it's deployed. The product is compatible specifically for use with Mfr No:40265CRY, 402655KY89 models enhancing its versatility within its range.
In conclusion, the AKRO-MILS -30265RED Hang & Stack Storage Bin provides ample space due to its volume capacity standing at approximately half cubic foot (0.55 cu ft). Whether you need organization or simply more room for storage in your business setting; this robustly constructed storage bin could be just what you're looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.