Shop LITHONIA LIGHTING
See all product information
Create Account
AircraftCableHangingKit, Silver, 120inL, PR
Mfr # IBAC120 M100
Zoro # G2136416
product price:Â $19.39
/prKey Features
Primary Color
Silver
Nominal Length
120 in
Description/Special Features
Ceiling Mount, Galvanized Steel Construction
Warranty
1 yr
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IBAC120 M100
Zoro #
G2136416
UPC #
745975244904
Country of Origin
United States
Dimensions
Nominal Length
120 in
Length
120"
Overall Length
120 in
Overall Width
1/6 in
Length (In.)
120
Details
Item
Aircraft Cable Hanging Kit
Primary Color
Silver
Description/Special Features
Ceiling Mount, Galvanized Steel Construction
Warranty
1 yr
Material
Steel
For Use With
IB Series
Sub-Category
Fixture Hanging and Mounting
Includes
(2) Cables, Suitable For Hanging 1 Fixture
Color
Silver
Type
Adjustable Aircraft Cable
Match Code
B
Description
Aircraft Cable Hanging Kit, Mounting Style Ceiling, For Use With IB Series, Overall Width 1/6 in, Overall Length 120 in, Overall Height Not Applicable, Includes (2) Cables, Suitable For Hanging 1 Fixture, Material Steel, Finish Unfinished, Color Silver, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.