Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Hardener, Disposal Medium

  • Mfr # 3535

  • Zoro # G2144116


product price: $5.69
/ea

Key Features

Application Method
Stir, Mix
Coverage
2/3 gal
Base Type
Sodium Polyacrylate
Color
Clear
Size
3.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535
Zoro #
G2144116
UPC #
041072035354
Country of Origin
China

Dimensions

Size
3.5 oz
Container Size
3.5 oz

Details

Item
Paint Solidifier
Application Method
Stir, Mix
Coverage
2/3 gal
Base Type
Sodium Polyacrylate
Color
Clear
Dry Time
15 to 20 min
For Use With
Latex and Acrylic Paints and Stains
Exposure
Interior or Exterior
Additive Type
Paint Hardener
Cleaning Method
Soap and Water
Use Location
Exterior, Interior
Coverage Area
2/3 gal
Mildew Resistant
Yes
Scent
Characteristic
Resistance Properties
Mildew-Resistant

Description

Paint Solidifier, Additive Type Paint Hardener, Base Type Sodium Polyacrylate, Color Clear, Coverage Area 2/3 gal, Use Location Exterior, Interior, Container Size 3.5 oz, Application Method Stir, Mix, Cleaning Method Soap and Water, Dry Time 15 to 20 min, For Use With Latex and Acrylic Paints and Stains, Mildew Resistant Yes, Resistance Properties Mildew-Resistant, Scent Characteristic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.