Oil Filter, Spin-On, Full-Flow

  • Mfr # B202

  • Zoro # G2157775


product price:  $11.59
/ea

Key Features

For Use With
Chrysler, Ford, Mazda, Mitsubishi Automotive, Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B202
Zoro #
G2157775
UPC #
791440002555
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-3/8"
Thread Size
M20-1.50
Outside Diameter
3 11/16 in
Overall Height
5 3/8 in

Details

For Use With
Chrysler, Ford, Mazda, Mitsubishi Automotive, Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Nominal Filter Rating
23 micron
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
45 micron
Compatible Vehicle Make
Chrysler, Ford, Mazda, Mitsubishi
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Light Duty Trucks
Media Material
Cellulose
Flow Type
Full Flow
Baldwin Interchange
B202

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Ford, Mazda, Mitsubishi Automotive, Light-Duty Trucks, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.