Blast Media, Corn Cob, 20 to 40 Grit
Mfr # CRN3-40
Zoro # G2165387
product price: $43.89
/eaKey Features
Media Grit
40
Media Container Size
40 lb
Nominal Dia. Micron Range
425 to 1000
Nominal Dia. Range
0.0167 in to 0.0393 in
Abrasive Media Type
Corn Cob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRN3-40
Zoro #
G2165387
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
40 lb
Nominal Dia. Micron Range
425 to 1000
Nominal Dia. Range
0.0167 in to 0.0393 in
Compatible Mesh Size - Minimum
20
Compatible Mesh Size - Maximum
30
Particle Diameter - Minimum
425 micron
Container Size
40 lb
Particle Diameter - Maximum
1,000 micron
Details
Item
Blast Media
Media Grit
40
Abrasive Media Type
Corn Cob
Media Container
Bag
US Sieve
30
Media Type
Corn Cob
Compatible Blast Pressure - Minimum
40 psi
Container Type
Bag
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
2
Grit
40
Number of Cycles - Minimum
1
Description
Blast Media, Abrasive Media Type Corn Cob, Grit 40, Container Size 40 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 30, Compatible Blast Pressure - Minimum 40 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Bag, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 1,000 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.