Compress Spring, 1 1/2x0.042 In, PK5

  • Mfr # 1NCD7

  • Zoro # G2170594


product price:  $6.89
/pk 5, $1.38/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
1 1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1NCD7
Zoro #
G2170594
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.042 in
Compressed Length
0.67 in
Compatible Rod Size
7/32 in
Compatible Hole Diameter
5/16 in
Outside Diameter
0.3 in
Free Length
1 1/2 in
Wire Diameter
0.04 in
Inside Diameter
0.22 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
20 lb/in
Color
Gray
Wire Type
Round
Finish
Zinc-Plated
Item
Compression Spring
Meets/Exceeds
ASTM A228
Deflection @ Load
0.57 in
End Type
Closed, Ground
Load (Lbs.)
11.4 lb
Product Type
Compression Spring
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
13.02
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.673 In, Load 11.4 Lbs, Deflection @ Load 0.57 In, Spring Rate 20 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.