Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, Non-NEMA, 50 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # CS8269

  • Zoro # G2184122


product price: $119.81
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8269
Zoro #
G2184122
UPC #
783585828909
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
10 AWG
Wire Size
#10 AWG - #6 AWG solid or stranded copper wire only
Height
2.36 in
Length
2.69 in
Dimensions
2.69 in x 2.12 in x 2.36 in
Width
2.12 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
4, 4X, 12
Standards
CSA Certified C22.2 No.42, UL 498
Resistance Properties
Heat Resistant
Flange Type
Non-Flanged
Mounting Type
Flush Mount
Special Features
With Locking Cover
Wiring Style
Standard
Material
Impact Modified PBT
Grade
Industrial
Housing Material
Phenolic
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
For Location
Indoor
AFCI
No
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Number of Gangs
1
Polarized
Yes
For Environment
Dry
Connection Orientation
Straight
Flammability
UL 94 V0
Spring Material
.100"/.040" Brass
Base Material
Black Thermoset
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Application
Heavy Duty Industrial
Amperage Rating
50 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG solid or stranded copper wire only
NEMA Rating
4, 4X, 12
Amps
50

Description

Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products