Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Face Sledge, 20 lb., 32-1/2 In, Fiber

  • Mfr # 6894288

  • Zoro # G2215902


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Handle Material
Fiberglass
Head Material
Steel
Features
Rockwell 30 RHC Head
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894288
Zoro #
G2215902
UPC #
738501265085
Country of Origin
Multiple

Dimensions

Overall Length
33 in
Face Diameter
2 3/8 in
Head Width
3 1/4 in
Head Length
8 5/8 in
Handle Length
32 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
20 lb
Handle Material
Fiberglass
Head Material
Steel
Features
Rockwell 30 RHC Head
Tether Capable
Tether Capable
Handle Design
Ergonomic
Head Color
Blue
Standards
ASME B107.54
Handle Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Grip Style
Ribbed
Grip Material
Rubber
Non-Sparking
No
Striking Surface Hardness
30 HRC
Face Shape
Round
Face Texture
Smooth
Replaceable Handle
No
Tether Ready
No
Dead Blow Hammer
No
Series
Ergo-Power
Face Material
Soft Safety Steel

Description

Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 20 lb, Face Diameter 2 3/8 in, Overall Length 33 in, Handle Length 32 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Soft Safety Steel, Face Texture Smooth, Features Rockwell 30 RHC Head, Grip Material Rubber, Handle Color Black, Head Length 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.