Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, E-30CL Series, Lavender, 50 ml, Drum, 2:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 237116

  • Zoro # G2233901


product price: $22.99
/ea

Key Features

Type
Low Viscosity, Impact Resistant, Chemcial Resistant
Application
Chemical Resistant, Impact Resistant, Low Viscosity
Color
Lavender
For Use On
Ceramic, Glass, Metal, Plastic
Container Size
50 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237116
Zoro #
G2233901
UPC #
079340293298
Country of Origin
United States

Dimensions

Container Size
50 ml
Size
1.69 oz

Details

Item
Epoxy Adhesive
Type
Low Viscosity, Impact Resistant, Chemcial Resistant
Application
Chemical Resistant, Impact Resistant, Low Viscosity
Color
Lavender
For Use On
Ceramic, Glass, Metal, Plastic
Container Type
Dual-Cartridge
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
2:01
Shear Strength
3,100 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
30 min
Series
E-30CL
Epoxy Color
Clear
Shear Strength (PSI)
3,100
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Temp. Range (F)
-65 Degrees to 250 Degrees
Structural Adhesive Type
Epoxy Adhesive
Epoxy Container
Dual-Cartridge
Work Life
30 min
Features
Impact Resistant, Industrial Grade, Low Viscosity
Standards
ASTM E1640, ISO 11359-2, ISO 1675, ISO 4587, ISO 527-2, ISO 868
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Includes
Resin and Hardener
Interior/Exterior
Interior Only
Maximum Viscosity
10,000 cps
Compatible Applicator (Grainger Part Number)
3NVL4
Alternate Product Name
Hysol E-30CL
Water Resistance
Not Water-Resistant
Minimum Viscosity
10,000 cps
Compatible Applicator
267452; 720228; 476898
Materials Bonded
Ceramic, Glass, Metal, Plastic
Maximum Performance Temperature
250 Degrees F
Full Cure Time
24 hr
Included Components
Resin and Hardener
Minimum Performance Temperature
-65 Degrees F
Tensile Strength
8,000 psi
Marine Grade
No
Hardness at Full Cure
80 to 90 Shore D
Cured Color
Clear
Low Odor
No
VOC Content Weight Percentage
Less Than 1%
Total Volume
50 mL
Non-Sagging
No
Cure Method
Ambient
Resin Color
Clear
Primary Applications
General Purpose
Hardener Color
Clear
VOC Content Weight
Less Than 10 g/L
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 267452; 720228; 476898, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Clear, Features Impact Resistant, Industrial Grade, Low Viscosity, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 30 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.