Shop MARLBORO
See all product information
Create Account
Piano Hinge, Stainless Steel, Full Surface Mounting, 1 in Leaf W x 36 in Leaf H
- Mfr # 4PNL8
- Zoro # G2249222
product price:Â
$
17.79
/ea
Key Features
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PNL8
- Zoro #
- G2249222
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Piano Hinge
- Material
- Stainless Steel
- Mounting
- Full Surface
- Range of Motion
- 270 Degrees
- Ligature Resistant
- No
- Finish
- Mill Stainless Steel
- Holes
- Without
- Holes per Leaf
- 0
- Pin Type
- Removable
- Features
- High Level of Corrosion Resistance; Hinge Can be Cut with a Hacksaw
- Pin Material
- Stainless Steel
- Orientation
- Non Handed
- Hardware
- Not included
- Bearing Type
- Plain
- Color
- Natural
- Hand Orientation
- Non-Handed
- Includes Hardware
- Hardware Not Included
- Mounting Style
- Full Surface
- Number of Holes per Leaf
- 0
- Removable Pin
- Yes
- Range of Motion - Maximum
- 270 Degrees
- ANSI/BHMA Finish
- Bright Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Door Leaf Width
- 1 in
- Door Leaf Height
- 36 in
- Door Leaf Thickness
- 0.06 in
- Frame Leaf Width
- 1 in
- Frame Leaf Height
- 36 in
- Frame Leaf Thickness
- 0.06 in
- Overall Knuckle Height
- 1/2 in
- Overall Width
- 2 in
- Length
- 3 ft
- Pin Dia.
- 1/8 in
- Width
- 2"
- Height
- 3 ft.
- Hinge Length
- 3 ft
- Pin Diameter
- 1/8 in
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.