Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Spot Remover and Stain Lifter, Aerosol Can, 22 Oz

  • Mfr # 900-06

  • Zoro # G2254901


product price: $8.69
/ea

Key Features

pH
8.0 pH
Container Size
23 oz
Appearance
milky
Removes
Blood, Coffee, Grease, Pet Stains, Tar
VOC Content
24 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-06
Zoro #
G2254901
UPC #
077336900120
Country of Origin
United States

Dimensions

Container Size
23 oz

Details

Item
Carpet Spot/Stain Lifter
pH
8.0 pH
Appearance
milky
Removes
Blood, Coffee, Grease, Pet Stains, Tar
VOC Content
24 %
Container Type
Aerosol Spray Can
Color
Yellow
Fragrance
Ammonia
Flash Point
-200.02 Degrees F
Biodegradable
Not Biodegradable
Product Form
Aerosol
Minimum pH Level
8
Compatible Surface Material
Fiber
Use Location
Interior
Base Type
Water
Specific Gravity
0.99
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
VOC Content Weight Percentage
15 %
Butyl-Free
Butyl-Free
Series
Carpet Stain & Spot Lifter
Maximum pH Level
10
Flammability
Flammable

Description

Carpet Spot/Stain Lifter, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 23 oz, Use Location Interior, Compatible Surface Material Fiber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Yellow, VOC Content Weight Percentage 15 Percent, Standards Not Applicable, Minimum pH Level 8, Maximum pH Level 10, Removes Blood, Coffee, Grease, Pet Stains, Tar, Flammability Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.