This item is Discontinued.

K&W Trans Slip-Stop and Leak Fixp, 16 oz. 402015

Trans Slip-Stop and Leak Fixp, 16 oz. (Discontinued)

  • Mfr # 402015
  • Zoro # G2284511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402015
Zoro #
G2284511
UPC #
078372020155
Country of Origin
Unknown

Dimensions

Size
16 oz
Container Size
16 oz.

Details

Item
Automatic Transmission Slip-Stop and Leak Fix
Sub-Category
Leak Stoppers
Container Type
Can
Type
Petroleum Distillate/Alcohol
Specific Gravity
0.875
Color
Red
Boiling Point (F)
180
VOC Content
24
For Use With
Automatic Transmissions, Power Steering and Hydraulic Control Systems
Flash Point (F)
61

Description

Automatic Transmission Slip-Stop and Leak Fix, Container Type Can, Color Red, Standards -, Specific Gravity 0.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.