Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Lamp Mounting Bracket

  • Mfr # 43362

  • Zoro # G2287722


product price: $10.89
/ea

Key Features

Type
Steel
Finish
Black
Material
Steel
Overall Height
1 3/4 in
Overall Width
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43362
Zoro #
G2287722
UPC #
089373285016
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Width
4 1/16 in
Overall Length
8 1/4 in

Details

Type
Steel
Finish
Black
Item
Oval Lamp Mounting Bracket
Material
Steel

Description

Oval Lamp Mounting Bracket, Material Steel, Overall Length 8 1/4 in, Overall Height 1 3/4 in, Overall Width 4 1/16 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.