12'' Metal Cutting Saw

  • Mfr # LC1230

  • Zoro # G2287941


product price:  $719.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Blade Dia.
12 in
Includes
Carbide Tipped Blade, Safety Goggles, Socket Wrench, Switch Button
Arbor Size
1 in
No Load RPM
1300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1230
Zoro #
G2287941
UPC #
088381029797
Country of Origin
China

Dimensions

Blade Dia.
12 in
Arbor Size
1 in

Details

Item
Chop Saw
Voltage
120V AC
Includes
Carbide Tipped Blade, Safety Goggles, Socket Wrench, Switch Button
No Load RPM
1300
Guard Type
Pivoting
Material
Cast Aluminum
Tool Weight
41.9 lb
Corded/Banded
Corded
Amps
15
HP
4
Handle Type
Horizontal D
Corded/Cordless
Corded
Cutting Capacity
4-1/2"
Pivoting Fence Angle
45 Degrees
Phase
Single-Phase
Round Cut Capacity @ 45 Deg.
3 1/2 in
Tool Style
Benchtop
Cutting Blade Type
Circular Saw Blade
Rectangle Cut Capacity @ 45 Deg.
3-15/16 in x 3-15/16 in
Current
15 A
Round Cut Capacity @ 0 Deg.
4 1/2 in
Miter Angle Range
0 to 45 Degrees
Rectangle Cut Capacity @ 0 Deg.
2-15/16 in x 3-15/16 in
Power Source
Corded
Metal Saw Type
Chop Saw
Arbor Shape
Round
Max. Blade Speed
1,700 RPM

Description

Chop Saw, Voltage 120V AC, Blade Dia. 12 in, Arbor Size 1 in, 1300 No Load RPM, 4 HP, 15 Amps, Corded, Cutting Capacity 4-1/2 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D-Handle, Tool Weight 41.9 lb, Material Cast Aluminum, Includes Carbide Tipped Blade, Safety Goggles, Socket Wrench, Switch Button

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.