Zoro Homepage

Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Box Lug & Quick Connect

  • Mfr # 8910DPA43V02

  • Zoro # G2315381


product price: $81.00
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110/120V AC
Series
8910DPA
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA43V02
Zoro #
G2315381
UPC #
785901073444
Country of Origin
China

Dimensions

Height
4 in
Width
2.5 in
Depth
3.12 in
Mounting Hole Diameter
0.2 in
Overall Width
2.37 in
Overall Depth
2.9 in
Mounting Hole Distance - Height
3.25 in
Overall Height
2.31 in
Mounting Hole Distance - Width
2 in

Description

The SQUARE D - 8910DPA43V02 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Coil Voltage: Rated for operation within the specified voltage range of 120V AC.
  • Depth: Measures 3.12 inches from front to back for compact installation.
  • Frequency: Rated for operation within the specified frequency ranges of 50/60 Hz.
  • Full Load Amps-Inductive & Resistive: Specified to manage currents up to 40 A (inductive) and 50 A (resistive).
  • Horsepower Ratings: Compatible with motor control within the given horsepower ratings, dependent on single-phase or three-phase power supplies between the ranges of 120V AC to 600V AC.
  • Locked Rotor Load Capacity: Designed for handling peak current under conditions where motor start-up rotation is inhibited; performance may vary based on voltage levels
  • Poles Number: Equipped with three poles enabling simultaneous switching of multiple circuits
  • Reversing Capability: Non-reversing feature facilitates one-way motor operation only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.