Shop TAP MAGIC
See all product information
Create Account
Cutting Oil, Squeeze Bottle, 16 oz, EP-Xtra, Yellow
- Mfr # 10016E
- Zoro # G2336031
product price:Â
$
13.30
/ea
Key Features
Material Compatibility
Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Series
EP-XTRA
Form
Liquid
Fluid Characteristics
Chlorinated, Silicon Free
Fluid Class
Straight Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10016E
- Zoro #
- G2336031
- UPC #
- 662387100164
- Country of Origin
- United States
- Item
- Cutting Fluid
- Material Compatibility
- Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
- Series
- EP-XTRA
- Form
- Liquid
- Fluid Characteristics
- Chlorinated, Silicon Free
- Fluid Class
- Straight Oil
- Container Type
- Squeeze Bottle
- Features
- And Improve Quality Of Cut, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
- Flash Point
- 300 Degrees F
- Viscosity
- 120
- Specific Gravity
- 1
- Fragrance
- Mild
- Standards
- OSHA Hazard Communication
- Application
- Cutting, Drilling, Milling, Sawing, Tapping
- Color
- Yellow
- Base Formulation
- Petroleum
- For Use With
- Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Description
Cutting Fluid, Container Size 16 fl oz, Squeeze Bottle, Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping