Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-286A
Zoro #
G2365072
UPC #
662679983475
Country of Origin
France
Dimensions
Size
1/4" dia. to 3/4" dia.
Drive Size (In.)
1/2
Overall Length (In.)
2-5/32
Overall Length
2 5/32 in
Drive Size
1/2 in
Details
Item
Stud Extractor
Type
Knurled
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Drive Type
Square
Extractor Type
Stud Extractor
Description
Stud Extractor, Extractor Type Stud Extractor, Overall Length 2 5/32 in, Drive Size 1/2 in, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.