Shop SPEEDAIRE
See all product information
Create Account
Compressor Oil, 1 qt, Bottle, 100 ISO Viscosity Grade, 97 Viscosity Index, Mineral
Mfr # 1WG50
Zoro # G2382642
product price:Â $16.39
/eaKey Features
Sub-Category
Compressor
Food Grade
No
Base
Mineral Oil
Size
1 qt
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WG50
- Zoro #
- G2382642
- UPC #
- 190735604410
- Country of Origin
- United States
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
Details
- Sub-Category
- Compressor
- Item
- Compressor Oil
- Food Grade
- No
- Base
- Mineral Oil
- Container Type
- Bottle
- SAE Grade
- Not Specified
- ISO Viscosity Grade
- 100
- Flash Point
- 257 Degrees C
- Viscosity @ 40C
- 113.6 cSt
- Viscosity @ 100C
- 11.5 cSt
- Four-Ball Wear
- Not Specified
- Application
- Reciprocating Compressors
- Viscosity Index
- 97
- Base Oil
- Mineral
Description
Compressor Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 257 Degrees C, Food Grade No, Application Reciprocating Compressors, Base Oil Mineral, Viscosity @ 40C 113.6 cSt, Viscosity @ 100C 11.5 cSt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.