Atco
Insulated Flexible Duct, 180F, 25 ft. L
Mfr # 13002504
Zoro # G2396387
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 4 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 1 1/4 in
- Insulation Value R 4.2
- Material Polyester
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Nat Gas Valve (R6103)
- HONEYWELL Mp909D1441 Pneumatic Damper (MP909D1441)
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT (TF115-023)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- ATCO Insulated Flexible Duct, 25 ft. L, 180F (13002506)
- ATCO Insulated Flexible Duct, 12" Dia., 25Ft (17802512)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- Atco Flexible Ducts