Electric Air Compressor, 5 hp, 2 Stage

  • Mfr # 2340L5-V-230/1

  • Zoro # G2426672


product price:  $2,317.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
60 gal.
Phase
Single
HP
5
Voltage
230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2340L5-V-230/1
Zoro #
G2426672
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
60 gal.
Overall Height
69 in
Overall Length
32 in
Tank Size - Air Compressor
60 gal
Overall Width
30 in
Outlet Size
1/2 in
Air Tank Size
60 gal
Inlet Size
1/2 in

Details

Phase
Single
HP
5
Voltage
230V
Tank Type
Vertical
Max. Pressure
175 psig
Includes
Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
14
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code, CSA
(F)NPT Outlet
1/2 in
Number of Stages
2
Style - Air Compressor
Simplex
Finish
Powder Coated
Max. Pressure - Air Compressor
175 psi
Cylinder Material
Cast Iron
Free Air CFM @ Max. Pressure - Air Compressor
14.0
Enclosure
NEMA 1
Number of Stages - Air Compressor
2
Off Pressure Switch Setting
175 psi
dBA @ 3 Feet
85.0
Phase - Electrical
1
Pump RPM
1,575
Pump Oil Capacity
32 fl oz
Item - Air Compressor
Stationary Air Compressor
Item
Electric Air Compressor
Hz
60
Control
Pressure Switch
Amps
28
Pump Location - Air Compressor
Tank Mounted
Input Voltage - Air Compressor
240V AC
HP - Air Compressor
5.0 hp
Tank Style - Air Compressor
Vertical
Lubrication Type - Air compressor
Splash Lubricated
ASME Tank
Yes
On Pressure Switch Setting
135 psi
Duty Cycle
Continuous
Pump Type
Reciprocating
Enclosure Rating
NEMA 1
Pump Style
Simplex
Frequency
60 Hz
Sound Level
85 dBA
Free Air Flow Rate @ Maximum Pressure
14 cfm
Enclosure Type
Open Dripproof
Input Voltage
240V AC
Output Power
5 hp
Outlet Type
NPT
Pump Location
Top Mount
Maximum Speed
1,575 RPM
Current Rating
28 A
Maximum Operating Pressure
175 psi
Control Type
Pressure Switch
Air Tank Style
Vertical
Outlet Gender
Female
Life Expectancy
15,000 hr
Type
Base Model

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 60 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.