Cut-to-Length Electric Heating Cable, -40 Degrees F to 150 Degrees F, 120V AC, 250 ft L x 7/16 in W, Indoor/Outdoor

  • Mfr # 734921-000
  • Zoro # G2430976
product price: 
$
1,625.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Max. Circuit Length
200 ft
Heater Voltage
120V AC
For Use With
H900, H903, H908, H910, H912, H913, H914, H915, Optional Plug 4DC48
Standards
CCSA US
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
734921-000
Zoro #
G2430976
UPC #
715629000187
Country of Origin
United States
Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120V AC
For Use With
H900, H903, H908, H910, H912, H913, H914, H915, Optional Plug 4DC48
Standards
CCSA US
Includes
Cable Only
Amps per Foot @ 40F
0.05 A
Watts per Foot @ 40F
6 W
Features
Self Regulating, Automatically Adjust Heat Output
Amps per Cable @ 40F
0.05 A
Number of Conductors
2
Watts per Cable @ 40F
6 W
Voltage
120V AC
Phase
1
Cable Cover Material
Rubberized Polymer
NEMA Plug Configuration
Hardwired
Color
Black
For Use Outdoors
Indoor/Outdoor
Wattage Output
6 W
Cable Type
Self-Regulating
Cable Material
Conductive Carbon
Frequency
50 Hz
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
150 Degrees F
For Use Indoors/Outdoors
Indoor/Outdoor
Compatible Manufacturer Model Number
H900, H903, H908, H910, H912, H913, H914, H915
Heating Cable Shielding Material
Rubberized Polymer
Programming Capability
Non-Programmable
Thermostat Included
N
Power Connection Type
Hardwired
Operating Temperature - Maximum
150 Degrees F
Heating Cable Conductor Type
Conductive Carbon
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Cable Length
250 ft
Max. Circuit Length
200 ft
Overall Width
7/16 in
Overall Length
250 ft
Wire Rope Length
250 ft
Length
250 ft

Description

Electric Heating Cable, For Use With Flooring Type Not Applicable, Overall Length 250 ft, Overall Width 7/16 in, Thermostat Included N, Voltage 120V AC, Wattage Output 6 W, Heating Cable Conductor Type Conductive Carbon, Heating Cable Shielding Material Rubberized Polymer, For Use Indoors/Outdoors Indoor/Outdoor, For Use With H900, H903, H908, H910, H912, H913, H914, H915, Optional Plug 4DC48, Heating Area Not Applicable, Programming Capability Non-Programmable, 1 Phase, Frequency 50 Hz

Ratings & reviews