Shop ZORO SELECT
See all product information
Create Account
Portable Cord, SOOW, 6 AWG, 3 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft
Mfr # E3711
Zoro # G2432071
product price:Â $1,568.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Wire Size
6 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E3711
- Zoro #
- G2432071
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 6 AWG
- Length
- 100 ft
- Nominal Outside Dia.
- 0.98 in
- Conductor Size
- 6 AWG
- Outside Dia.
- 0.98 in
- Overall Length
- 100 ft
- Grounding Conductor Size
- 6 AWG
- Nominal Outside Diameter
- 0.98 in
- Wire Rope Length
- 100 ft
Description
Portable Cord, Number of Conductors 3, Wire Size 6 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.98 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.