Shop All Brass Pipe Fittings
Aignep Usa
Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size
Mfr # 82242N-04-04
Zoro # G2451215
original price:
$2.89
15% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type FNPT x MBSP
- Basic Pipe Fitting Material Metal
Product Information
- Brand Aignep Usa
- MFR # 82242N-04-04
- Zoro # G2451215
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1-1/4" |
Hex Size | 7/8" |
Pipe Fitting Length | 1-1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Overall Pipe Length | 0.906" |
Overall Length | 7/8 in |
Fitting Side A Outside Diameter | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -19 |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Outside Diameter | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Description
Adapter, Brass, Nickel-Plated, CA360, 1/4 in, Female, NPT, 1/4 in, 19, 1/4 in -19, 1/4 in, Male, BSPP, 1/4 in, 18, 1/4 in -18, 250 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (41310580)
- SANITUBE White EPDM I-Line Gasket, 4 (GILEW-400)
- ZORO SELECT 2-1/2" Black Forged Steel Union Class 3000 (1MNV1)
- ZORO SELECT 3" x 4-1/2" Black Pipe Nipple Sch 40 (0830046009)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/8" Pipe Size (8030 CSP-02)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/8" Pipe Size (8030 CSP-06)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/4" Pipe Size (82200N-04)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (82280N-08-04)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size (82200N-08)
- PARKER Extruded Street Tee, Brass, 3/4 in, NPT (2225P-12)
- Aignep Usa Brass Pipe Fittings