Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Stabilizer, 4 oz.

  • Mfr # 22204

  • Zoro # G2490801


product price: $8.59
/ea

Key Features

Container Size
4 oz
Container Type
Bottle
Series
Storage
Type
Performance Improver
Standards
VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22204
Zoro #
G2490801
UPC #
073905212052
Country of Origin
United States

Dimensions

Container Size
4 oz
Size
4 oz

Details

Item
Fuel Stabilizer
Container Type
Bottle
Series
Storage
Type
Performance Improver
Standards
VOC Compliant
For Use With
Gasoline Powered Engines
Dissolves
Gum and Varnish
Application
Stabilizer. Use with all gasoline blends, including ethanol blends up to E-85, to keep fuel fresh and help ensure easy starts after 1 to 24 months in storage.
Boiling Point (F)
180
Features
Eliminates the need to Drain Fuel prior to storage, Ensures Quick, easy starts by Preventing Gum and Varnish Build-Up, Keeps Fuel fresh for up long term storage
Specific Gravity
0.80
Color
Red
VOC Content Weight Percentage
100 %
Boiling Point
180 Degrees F
Additive Included
Fuel Stabilizer
Flammability
Flammable
Product Form
Liquid
Product Type
Fuel Stabilizer
Flash Point
141.5 Degrees F
Compatible Engine Type
Gasoline Engines
Compatible Fluid Type
Ethanol Fuel, Gasoline
Engine Cycle
2-Cycle, 4-Cycle
Viscosity @ 40 Deg C
3 cSt
Recommended Dilution
1 oz to 2.5 gal
Compatible Vehicle Type
Boats, Motorcycles, Cars

Description

Fuel Stabilizer, Container Type Bottle, Container Size 4 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 2.5 gal, Boiling Point 180 Degrees F, Color Red, Standards VOC Compliant, Compatible Fluid Type Ethanol Fuel, Gasoline, Product Form Liquid, Additives Included Fuel Stabilizer, Compatible Vehicle Type Boats, Motorcycles, Cars

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.