Shop ZORO SELECT

Thread Measuring Gauge, 37 in L

  • Mfr # U00000.000.0002

  • Zoro # G2491291


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wire Dia.
#0 to #14
Range
1/4 in-20, 1/4 in-28, #10-24, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 7/16 in-14, 7/16 in-20, #8-32, 1/2 in-13, 1/2 in-20, 4 mm to 12 mm, #6-32, #10-32
Length
37 in
Measures
Bolts, Inch and Metric Thread Pitches, Nuts, Screws
Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U00000.000.0002
Zoro #
G2491291
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Dia.
#0 to #14
Length
37 in
Width
3.3 in
Thickness
0.9 in
Overall Length
37 in
Minimum Wire Diameter
0.06 in
Height
32.5 in
Maximum Wire Diameter
0.25 in

Details

Item
Thread Measuring Gauge
Range
1/4 in-20, 1/4 in-28, #10-24, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 7/16 in-14, 7/16 in-20, #8-32, 1/2 in-13, 1/2 in-20, 4 mm to 12 mm, #6-32, #10-32
Measures
Bolts, Inch and Metric Thread Pitches, Nuts, Screws
Material
Aluminum
Product Type
Measuring Gauge
Language
English
Finish
Zinc Plated

Description

Thread Measuring Gauge, Measures Bolts, Inch and Metric Thread Pitches, Nuts, Screws, Overall Length 37 in, Width 3.3 in, Thickness 0.9 in, Material Aluminum, Finish Zinc Plated, Range 1/4 in-20, 1/4 in-28, #10-24, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 7/16 in-14, 7/16 in-20, #8-32, 1/2 in-13, 1/2 in-20, 4 mm to 12 mm, #6-32, #10-32, Product Type Measuring Gauge, Height 32.5 in, Language English, Minimum Wire Diameter 0.06 in, Properties Not Applicable, Maximum Wire Diameter 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.