Shop DEWALT
See all product information
Create Account
Rolling table saw stand
Mfr # DW7440RS
Zoro # G2496417
product price: $262.99
/ea
Free Shipping & Returns
Key Features
For Use With
Table Saw
Length
33.5 in
Includes
Quick Connect Brackets, Stand
Width
19 3/4 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW7440RS
Zoro #
G2496417
UPC #
028877583075
Country of Origin
China
Dimensions
Length
33.5 in
Width
19 3/4 in
Height
10 in
Overall Length
33 1/2 in
Thickness
19 3/4 in
Overall Width
19 3/4 in
Overall Height
10 in
Details
Item
Table Saw Stand
For Use With
Table Saw
Includes
Quick Connect Brackets, Stand
Features
Folding Legs with Quick-Release Levers, Heavy-Duty Aluminum Construction, Heavy-Duty Kickstand, Large Heavy-Duty Wheels, Lightweight Design, Quick-Connect Stand Brackets, Retractable, Rubber Feet, Soft-Grip Handle, Wide Stand Base and Offset Rear Legs
Material
Aluminum
Compatible Product Type
Table Saw
Product Type
Table Saw Stand
Compatible Manufacturer Model Number
Universal
Compatible Brand
DEWALT
Description
The DW7440RS Rolling Table Saw Stand has a lightweight design for easy mobility. Wide stand base, offset rear legs, and rubber feet provide stability and support on any surface for material feed control. Constructed with heavy-duty aluminum and large wheels for jobsite durability.
- • Lightweight design (33lbs) delivers 20% less weight to carry than other competitive mobile stands
- • Table top height provides the user ideal table top positioning for a wide variety of table saw applications
- • Heavy-duty kickstand allows the stand to balance upright for mobility and storage
Additional Features:
- • Quick-connect stand brackets attach to saw for easy detachment from stand for loading and unloading
- • Wide stand base and offset rear legs provide stability and support for material feed control
- • Folding legs with quick-release levers collapse under the stand, minimizing overall size for transport
- • Retractable, soft-grip handle slides out allowing the user to pull the saw behind him comfortably with weight near the ground
- • Heavy-duty aluminum construction withstands loads up to 200lbs
- • Large heavy-duty wheels can easily roll over steps, curbs, and jobsite debris
- • Rubber feet keep the stand from sliding on smooth surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.