Phcc Pro Series
Alarm, Indoor Water
Mfr # PWA2
Zoro # G2511555
original price:
$22.77
8% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 9 DC
- Includes Sensor Wire
- Power Cord Length 20 ft
- Enclosure Rating Not Rated
- Nameplate Voltage 9V DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-1065)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- LDR INDUSTRIES Ldr 512-3410 Pro Deluxe Plunger - Yellow (19442950460)
- WATTS Watts 013547-10 AquaLock Collet Clips - 1/2" CTS, 3 Pack (3547-10)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-EYE)
- LITTLE GIANT PUMP Alarm, High Water, 120 V (513901)
- GENERAL TOOLS Water Leak Detector (WA500)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 10 Foot Tethered Float (SA-120V-1L-10)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- ZOELLER Outdoor High Water Alarm, Auto Reset (10-0682)
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- Phcc Pro Series Water Alarms