Shop MAYHEW
See all product information
Pry Bars, Alignment Pry Bar, 38 In. L
Mfr # 40022
Zoro # G2523762
product price: $43.39
/eaKey Features
Features
Angled Chisel End, Tapered End
Type
Pry Bars
Overall Length
38 in
Overall Width
7/8 in
Material
Hardened and Tempered Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40022
Zoro #
G2523762
UPC #
045256400228
Country of Origin
United States
Dimensions
Overall Length
38 in
Overall Width
7/8 in
Thickness
7/8 in
End Width
1 in
Bar Width
3/4 in
Bar Diameter
7/8 in
Details
Item
Alignment Pry Bar
Features
Angled Chisel End, Tapered End
Type
Pry Bars
Material
Hardened and Tempered Steel
End Style
Chisel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Handle Color
Black
Bar Shape
Hexagon
Tether Ready
No
Bar Color
Black
Bar Material
Steel
End Angle Style
Offset, Straight
Weight
4.81 lb
Includes Handle
No
Series
PRO LINE-UP
Number of Nail Slots
0
Description
Alignment Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 3/4 in, Overall Length 38 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Offset, Straight, End Width 1 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Angled Chisel End, Tapered End, Finish Black Oxide, Handle Color Black, Includes Handle No, Series PRO LINE-UP, Weight 4.81 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.