Zoro Homepage
This item is Discontinued.
Devcon Glue, 13110 Series, Amber, 8 oz, Bottle, 3:01 Mix Ratio, 3 hr Functional Cure 13110

Glue, 13110 Series, Amber, 8 oz, Bottle, 3:01 Mix Ratio, 3 hr Functional Cure (Discontinued)

  • Mfr # 13110
  • Zoro # G2527551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13110
Zoro #
G2527551
UPC #
078143131103
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
10 lb

Details

Item
Glue
Type
Epoxy
Application
Acceptable For Use In Meat And Poultry Plants, Fast Cure Floor Patching
Color
Amber
Container Type
Bottle
Functional Cure
3 hr
Full Cure
3 hr
Mixing Ratio
3:01
Temp. Range
-40 Degrees to 250 Degrees
Series
13110
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-40 Degrees to 250 Degrees
Epoxy Color
Gray
Epoxy Container
Jug
Work Life
15 min

Description

Floor Patch

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.