Shop CONDOR USA

Pressure Switch, Standard, DPST, 4 Ports, 1/4" FNPT, 25 to 160 psi Range

  • Mfr # 11GC2E

  • Zoro # G2559392


product price: 
$
26.14
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
(4) 1/4" NPT
Range
25 to 160 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11GC2E
Zoro #
G2559392
UPC #
-
Country of Origin
China
Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
(4) 1/4" NPT
Range
25 to 160 psi
Factory On Setting
100 psi
Factory Off Setting
125 psi
Standards
CSA Certified, UL Listed
Pressure Switch Port Type
(4) Port, 1/4 in FNPT
Manual Switch Action
Auto/Off
Pressure Switch Range
25 to 160 psi
Pressure Switch Factory On/Off Setting
100/125 psi
Pressure Switch Differential
25 to 65 psi
Pressure Switch Application
Air Compressor
Pressure Switch Electrical Contact Form
DPST
AC Contact Rating
26A @ 240V
Pressure Switch Unloader
1/4 in Compression
Special Features
11 Bar/160 psi Maximum Cut-Out Pressure, 4 kW/4 hp Switching Capacity
Series
MDR11
Temp. Range
-22 Degrees to 257 Degrees F
Phase
Single
Product Type
Water and Air Pressure Switch
Pressure - Minimum
25 psi
Differential Pressure - Maximum
65 psi
Horsepower @ Single Phase - 240V AC
3 hp
Switch Function Configuration
Auto/Off
Pressure - Maximum
160 psi
Differential Pressure - Minimum
25 psi
Actuator Style
Diaphragm
Horsepower @ Single Phase - 120V AC
2 hp
Unloader
1/4 in Compression Unloader Included
Operating Temperature - Minimum
-22 Degrees F
Pressure Switch Action Type
Standard
NEMA Enclosure Rating
1
Operating Temperature - Maximum
257 Degrees F
Switch Structure
DPST
Proof Pressure
500 psi
IP Rating
IP44
Deadband Adjustability
Adjustable
Compatible Media
Compressed Air, Liquid
Electrical Connection
Screw-Clamp Terminal

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 100/125 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 25 to 65 psi, Pressure Switch Range 25 to 160 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & reviews